Close
Filters
Search

FERRULE

Article No. M80262
Ferrule D= 2 mm, copper, nickel plate
€46.02 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Ferrules copper, nickel plated
 
• Diameter (mm) : 2.4
 
• Length (mm) : 7
Ferrules copper, nickel plated
 
• Diameter (mm) : 2.4
 
• Length (mm) : 7
Products specifications
Diameter 2.4 mm
Length 7 mm
Material Copper, Nickel Plated
Surface Bare
RoHS-compliant Yes
Products specifications
Diameter 2.4 mm
Length 7 mm
Material Copper, Nickel Plated
Surface Bare
RoHS-compliant Yes
Close