Close
Filters
Search

FERRULE

Article No. M80263
Ferrule D= 3 mm, copper, nickel plate
€1.70 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Ferrules copper, nickel plated
 
• Diameter (mm) : 3.3
 
• Length (mm) : 11
Ferrules copper, nickel plated
 
• Diameter (mm) : 3.3
 
• Length (mm) : 11
Products specifications
Diameter 3.3 mm
Length 11 mm
Material Copper, Nickel Plated
Surface Bare
RoHS-compliant Yes
Products specifications
Diameter 3.3 mm
Length 11 mm
Material Copper, Nickel Plated
Surface Bare
RoHS-compliant Yes
Close