Close
Search

Festoon bulb

Article No. 072017110
Festoon bulb, vehicle, standard BULB-(SV8,5-8)-12V-6W-L31MM FIRSTEC
€1.89 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
Trusted OEM quality for standard applications
Trusted OEM quality for standard applications
Products specifications
Nominal Voltage 12 V/DC
Power rating 6 W
Length (A) 31 mm
Max. width of glass bulb 10.1 mm
Contact length 3.5 mm
Socket designation SV8,5-8
Close