Vehicle electrics
>
Bulbs, vehicle 6V/12V
>
Festoon bulb, vehicle
>
Festoon bulb, vehicle, standard
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Max_ width of glass bulb
11 mm (3)
10.1 mm (1)
Socket designation
SV8,5-8 (4)
Length _A_
140 mm (1)
31 mm (1)
35 mm (1)
40 mm (1)
Nominal Voltage
12 V/DC (4)
Power rating
10 W (2)
5 W (2)
Contact length
3.5 mm (4)
Packaging Unit
1 (4)
10 (4)
100 (1)
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
Hexagon Socket Head Cap Screw with low Head
2C plastic adhesive Replast® ME 30 sec.
NBR COATED JERSEY GLOVES
Winter glove Comfort
Hexagonal bolt with thread up to the head
NBR COATED JERSEY GLOVES
Popular tags
construction
offer
set
triple
vacuum
Festoon bulb, vehicle, standard
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
07201711
Festoon bulb
Festoon bulb, vehicle, standard BULB-C5W-(SV8,5-8)-12V-5W-L35MM FIRSTEC
€0.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07201721
Festoon bulb
Festoon bulb, vehicle, standard BULB-C5W-(SV8,5-8)-12V-5W-L40MM FIRSTEC
€0.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07201731
Festoon bulb
Festoon bulb, vehicle, standard BULB-(SV8,5-8)-12V-10W-L40MM FIRSTEC
€0.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
072017351
Festoon bulb
Festoon bulb, vehicle, standard BULB-(SV8,5-8)-12V-10W-L31MM FIRSTEC
€1.89 inc. VAT