Close
Filters
Search

Festoon bulb

Article No. 07201712
Festoon bulb truck standard BULB-C5W-(SV8,5-8)-24V-5W-L35MM FIRSTEC
€0.77 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Economical bulb for light commercial vehicles 24V
Economical bulb for light commercial vehicles 24V
Products specifications
Nominal Voltage 24 V/DC
Power rating 5 W
Length (A) 35 mm
Max. width of glass bulb 11 mm
Contact length 3.5 mm
Socket designation SV8,5-8

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Products specifications
Nominal Voltage 24 V/DC
Power rating 5 W
Length (A) 35 mm
Max. width of glass bulb 11 mm
Contact length 3.5 mm
Socket designation SV8,5-8
Close