Vehicle electrics
>
Bulbs, trucks 24 V
>
Festoon bulb, truck
>
Festoon bulb truck standard
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Max_ width of glass bulb
11 mm (1)
Socket designation
SV8,5-8 (1)
Length _A_
35 mm (1)
Nominal Voltage
24 V/DC (1)
Power rating
5 W (1)
Contact length
3.5 mm (1)
Packaging Unit
1 (1)
10 (1)
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
U-bolt clamp U-bolt clamp, universal
Sealing ring, vulcanised fibre, shape A
Countersunk tapping screw shape C with H recessed head
Hexagon head sealing plug with collar
Body Sealing Plugs
CEE plug 250 V/400 V, 6 H 16A
Popular tags
construction
offer
set
triple
vacuum
Festoon bulb truck standard
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
07201712
Festoon bulb
Festoon bulb truck standard BULB-C5W-(SV8,5-8)-24V-5W-L35MM FIRSTEC
€0.77 inc. VAT