Close
Filters
Search

Festoon bulb

Article No. 07201731
Festoon bulb, vehicle, standard BULB-(SV8,5-8)-12V-10W-L40MM FIRSTEC
€0.84 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Trusted OEM quality for standard applications
Trusted OEM quality for standard applications
Application area

Car

Products specifications
Nominal Voltage 12 V/DC
Power rating 10 W
Length (A) 40 mm
Max. width of glass bulb 11 mm
Contact length 3.5 mm
Socket designation SV8,5-8

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Nominal Voltage 12 V/DC
Power rating 10 W
Length (A) 40 mm
Max. width of glass bulb 11 mm
Contact length 3.5 mm
Socket designation SV8,5-8
Close