Close
Filters
Search

Filler VAKU 30

Article No. 089260302
Filler, VAKU 30 FILR-UNI-(VAKU-30)-2000G
€24.78 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Universal filler with outstanding properties. Can be used as knifing and fine filler.

Does not migrate to edges with fine sanding

Optimum elasticity for achieving closed, smooth surfaces

No reworking with fine filler required

Quick drying

Ensures fast further processing that will save you time (sanding, filling and applying top coat)

Easy to sand, minimal dust build-up

  • User-friendly
  • Simplifies further processing of the object

High filling power and high degree of stability under load

Temperature-resistant up to 80°C

Notice

Tip 1

For optimum corrosion protection and reliable adhesion, pre-prime area to be filled using two-component Multi-Fill (do not use one-component primer, as this can cause loss of adhesion) prior to application of filler

Tip 2

Less is more. For pore-free application, it is important to apply the filler in several thin layers.

Maximum permissible VOC content of VAKU 30: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 0 g/

Do not use on heavily weathered surfaces.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Universal filler with outstanding properties. Can be used as knifing and fine filler.

Does not migrate to edges with fine sanding

Optimum elasticity for achieving closed, smooth surfaces

No reworking with fine filler required

Quick drying

Ensures fast further processing that will save you time (sanding, filling and applying top coat)

Easy to sand, minimal dust build-up

  • User-friendly
  • Simplifies further processing of the object

High filling power and high degree of stability under load

Temperature-resistant up to 80°C

Notice

Tip 1

For optimum corrosion protection and reliable adhesion, pre-prime area to be filled using two-component Multi-Fill (do not use one-component primer, as this can cause loss of adhesion) prior to application of filler

Tip 2

Less is more. For pore-free application, it is important to apply the filler in several thin layers.

Maximum permissible VOC content of VAKU 30: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 0 g/

Do not use on heavily weathered surfaces.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Excellent adhesion to iron, steel, aluminium, zinc-plated and hot-dip zinc-plated surfaces, GFRP and wood


Universal, can be used on all material surfaces



Auto/cargo


In vehicle construction and vehicle repair with universal adhesion to steel, aluminium, zinc and GFRP



Metal


In machine construction for compensating blowholes and welding spots. Universal adhesion to steel, aluminium and zinc



Wood


Ideal as repair putty for use in the construction sector. For universal use on all types of wood. Ideally suited for wood restoration, in window and door construction. Not suitable for use on oily types of wood Do not use on heavily weathered surfaces.

Instructions

The surface must be clean, dry and free from grease



Sand surfaces



Due to water sensitivity, polyester material should only be sanded when dry where possible



To prevent possible complaints, always ensure the correct dosing ratio of filler to hardener is used.


Dosage: 2% hardener



Pot life


4-5 minutes at 20°C



Drying time


20-30 minutes at 20°C



Sandpaper


  • P80-280

  • Wet sand only once completely dry
Products specifications
Smell/fragrance Characteristic
Weight of content 1960 g
Conditions for VOC concentration ChemVOCFarb
Chemical basis Polyester resin
Colour Beige
Hardener content 2 %
Density 1.59 g/cm³
Density conditions at 20°C
Max. working life 4 min
Min. working life 3 min
Conditions for working life at 20°C
Conditions for drying time at 20°C
Min. drying time 20 min
Max. drying time 30 min
Application conditions up to 90% relative humidity
Min. processing temperature 10 °C
Max. temperature resistance of the hardened material 80 °C
Max. permissible VOC concentration 250 g/l
Max. VOC concentration g/l
Shelf life from production 12 Month
Additional articles Sandpaper Useit, art. no.: 05813...

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1 |  2

Products specifications
Smell/fragrance Characteristic
Weight of content 1960 g
Conditions for VOC concentration ChemVOCFarb
Chemical basis Polyester resin
Colour Beige
Hardener content 2 %
Density 1.59 g/cm³
Density conditions at 20°C
Max. working life 4 min
Min. working life 3 min
Conditions for working life at 20°C
Conditions for drying time at 20°C
Min. drying time 20 min
Max. drying time 30 min
Application conditions up to 90% relative humidity
Min. processing temperature 10 °C
Max. temperature resistance of the hardened material 80 °C
Max. permissible VOC concentration 250 g/l
Max. VOC concentration g/l
Shelf life from production 12 Month
Additional articles Sandpaper Useit, art. no.: 05813...
Related Product
Close