Close
Filters
Search

Filler VAKU 60

Article No. 089260602
Filler, VAKU 60 FILR-MET-(VAKU-60)-1800G
€32.69 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Polyester resin-based TIN-Metallic filler with aluminium pigmentation for vehicle construction and vehicle repairs

High-quality filler

  • High-quality filler and resin combinations for pore-free, closed filling of recesses and uneven surfaces
  • Low dust build-up during sanding

For specialist, high-quality requirements

Aluminium pigmentation ensures extremely high degree of strength on metallic substrates

Notice
  • Fillers are sensitive to drying quickly
  • Caution! – Risk of cracking above 80°C
  • Particular caution should be exercised when using infra-red radiators
  • Maximum permissible VOC content of VAKU 60: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 14 g/l

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Polyester resin-based TIN-Metallic filler with aluminium pigmentation for vehicle construction and vehicle repairs

High-quality filler

  • High-quality filler and resin combinations for pore-free, closed filling of recesses and uneven surfaces
  • Low dust build-up during sanding

For specialist, high-quality requirements

Aluminium pigmentation ensures extremely high degree of strength on metallic substrates

Notice
  • Fillers are sensitive to drying quickly
  • Caution! – Risk of cracking above 80°C
  • Particular caution should be exercised when using infra-red radiators
  • Maximum permissible VOC content of VAKU 60: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 14 g/l

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Outstanding adhesion and stability


  • Ideal for use on vertical areas, e.g. in container construction, silo construction, vehicle construction, vehicle replacement parts etc.

  • Superb adhesion to iron, steel, aluminium, galvanised and hot-dip galvanised surfaces


Tin solder replacement filler


Can be used in accident repairs as a substitute for soft solder alloy



Automotive/cargo


In vehicle construction and vehicle repair work with outstanding adhesion to steel, aluminium, zinc and hot-dip galvanised surfaces. Ideally suited for use as tin substitute filler in replacement parts.



Metal:


In machine and steel construction for compensating blowholes and welding spots. Optimum adhesion to steel, aluminium, zinc and hot-galvanised surfaces

Instructions

The surface must be clean, dry and free from grease



Sand surfaces



Due to water sensitivity, polyester material should only be sanded when dry where possible



Dosing


2% hardener



Pot life


4-5 minutes at 20°C



Drying time


20-30 minutes at 20°C



Sandpaper


  • P80-280

  • Wet sand only once completely dry
Products specifications
Contents 1282.1 ml
Smell/fragrance Characteristic
Weight of content 1760 g
Conditions for VOC concentration ChemVOCFarb
Chemical basis Polyester resin
Colour Anthracite, metallic
Hardener content 2 %
Density 1.404 g/cm³
Max. working life 5 min
Min. working life 4 min
Conditions for working life at 20°C
Conditions for drying time at 20°C
Min. drying time 20 min
Max. drying time 30 min
Max. temperature resistance of the hardened material 80 °C
Max. permissible VOC concentration 250 g/l
Max. VOC concentration 14 g/l
Shelf life from production 12 Month

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1 |  2

Products specifications
Contents 1282.1 ml
Smell/fragrance Characteristic
Weight of content 1760 g
Conditions for VOC concentration ChemVOCFarb
Chemical basis Polyester resin
Colour Anthracite, metallic
Hardener content 2 %
Density 1.404 g/cm³
Max. working life 5 min
Min. working life 4 min
Conditions for working life at 20°C
Conditions for drying time at 20°C
Min. drying time 20 min
Max. drying time 30 min
Max. temperature resistance of the hardened material 80 °C
Max. permissible VOC concentration 250 g/l
Max. VOC concentration 14 g/l
Shelf life from production 12 Month
Close