Close
Filters
Search

Filler VAKU 70

Article No. 089260702
Filler, VAKU 70 FILR-GF-(VAKU-70)-1800G
€31.23 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Glass fibre reinforcement filler for bridging cracks, holes and for repairing glass fibre reinforced plastics.

Balanced proportion of glass fibres

  • Excellent application properties
  • User-friendly

Excellent adhesion and stability

  • Highly suitable for use on vertical surfaces
  • Superb adhesion to iron, steel, aluminium, galvanized and hot-dip galvanized surfaces.
  • Ideally suited as knifing filler after repairing GFRP parts with VAKU 80 repair resin.

Fast curing

  • For fast, time-saving further processing.

Maximum permissible VOC content of VAKU 70: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 4 g/l.

Heat-resistant up to 80°C

Notice

Tip: Can be coated with VAKU 20, VAKU 30 and VAKU 40 filler without sanding in between coats.

To prevent possible complaints, always ensure the correct dosing ratio between the filler and hardener.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Glass fibre reinforcement filler for bridging cracks, holes and for repairing glass fibre reinforced plastics.

Balanced proportion of glass fibres

  • Excellent application properties
  • User-friendly

Excellent adhesion and stability

  • Highly suitable for use on vertical surfaces
  • Superb adhesion to iron, steel, aluminium, galvanized and hot-dip galvanized surfaces.
  • Ideally suited as knifing filler after repairing GFRP parts with VAKU 80 repair resin.

Fast curing

  • For fast, time-saving further processing.

Maximum permissible VOC content of VAKU 70: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 4 g/l.

Heat-resistant up to 80°C

Notice

Tip: Can be coated with VAKU 20, VAKU 30 and VAKU 40 filler without sanding in between coats.

To prevent possible complaints, always ensure the correct dosing ratio between the filler and hardener.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Auto/cargo:


In vehicle construction and vehicle repairs for levelling unevenness, cracks and holes. For repairing glass fibre reinforced plastics. Attachments on trucks and passenger cars.



Metal:


In machines and steel construction for compensating larger damaged areas. For repairing glass fibre reinforced plastics.

Instructions

The surface must be clean, dry and free from grease. Sand surfaces Wherever possible, only sand polyester material when dry due to its sensitivity to water. See separate information on wet sanding.

Products specifications
Contents 1120.8 ml
Smell/fragrance Characteristic
Weight of content 1760 g
Conditions for VOC concentration ChemVOCFarb
Chemical basis Polyester resin
Colour Green
Hardener content 2 %
Density 1.606 g/cm³
Max. working life 5 min
Min. working life 4 min
Conditions for working life at 20°C
Conditions for drying time at 20°C
Min. drying time 20 min
Max. drying time 30 min
Max. temperature resistance of the hardened material 80 °C
Max. permissible VOC concentration 250 g/l
Max. VOC concentration 4 g/l
Shelf life from production 12 Month
Additional articles Sandpaper Useit, art. no.: 05813...

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1 |  2

Products specifications
Contents 1120.8 ml
Smell/fragrance Characteristic
Weight of content 1760 g
Conditions for VOC concentration ChemVOCFarb
Chemical basis Polyester resin
Colour Green
Hardener content 2 %
Density 1.606 g/cm³
Max. working life 5 min
Min. working life 4 min
Conditions for working life at 20°C
Conditions for drying time at 20°C
Min. drying time 20 min
Max. drying time 30 min
Max. temperature resistance of the hardened material 80 °C
Max. permissible VOC concentration 250 g/l
Max. VOC concentration 4 g/l
Shelf life from production 12 Month
Additional articles Sandpaper Useit, art. no.: 05813...
Close