FIRE RETARDANT PU FOAM GUN GRADE B1
Fire Retardant PU Foam Class B1 according to DIN 4102, part 1. Free of CFC´s and HCFC’s.
€23.60 inc. VAT price per 1 PCS
Fire Retardant B1 PU Foam is a one-component polyurethane assembly foam, and is based on a moisture curing polyurethane prepolymer. The propellant mixture is free of CFC´s, complying with the EU regulation regarding greenhouse gases, KOM (2003) 492 final 2003/0189 (COD). The development and manufacture of all products is subject to our approved quality assurance system according to ISO 9001/EN 29001.
All-purpose in use
• Suitable for many applications both indoors and outdoors.
• Outstanding adhesion on virtually all construction surfaces.
• Can be plastered, painted and adhered over after hardening.
• Age-resistant, non-rotting, mold- androt-resistant. Not UV-resistant.
• Certified to the latest British / Europeanstandards
• Classification report:EN13501-2:2009+A1:2010EN1366-4 up to EI 240
• Fire resistance up to 240 minutes perbuilding joint
• Approved installations - Linear gap sealant in vertical construction
Outstanding dimensional stability and quick hardening
• No volume shrinkage.
• Only minimal post-stretching once hardening is complete.
Excellent fill volume
Solvent-free
Classification & Filed of Application
Classification Carried out in accordance with [C] Clause 7.
Note
All common construction surfaces, such as concrete, masonary, stone, plaster, wood, corrosion-protected metal, polystyrene, PIR/PUR hand foam, polyester and hard PVC. Does not adhere to PE, PP, PTFE or silicone.