Close
Filters
Search

Joist hanger 2.0 mm

Article No. 0681030100
Joist hanger two-part JOISTHNG-2PCS-30X100X2,0
€2.71 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Two-piece flexible joist hanger for intermediate size beams and/or for renovation work with varying wood widths. Wood/wood, wood/concrete or wood/steel connection options for special structures and renovation work. Ideal for subsequent reinforcement of existing structures with tapered cross-sections.
  • Variable width adjustment for flexibility
  • Wings angled outwards.
  • Sheet metal hot-dip zinc-plated on both sides (S250GD +Z275), approx. 20 µm thickness 2.0 mm in line with EN 10326:2004
  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Notice

The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole. The respective basic conditions of the applicable anchor approval must be observed.

Proof of Performance

European technical approval ETA-09/0021

Two-piece flexible joist hanger for intermediate size beams and/or for renovation work with varying wood widths. Wood/wood, wood/concrete or wood/steel connection options for special structures and renovation work. Ideal for subsequent reinforcement of existing structures with tapered cross-sections.
  • Variable width adjustment for flexibility
  • Wings angled outwards.
  • Sheet metal hot-dip zinc-plated on both sides (S250GD +Z275), approx. 20 µm thickness 2.0 mm in line with EN 10326:2004
  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Notice

The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole. The respective basic conditions of the applicable anchor approval must be observed.

Proof of Performance

European technical approval ETA-09/0021

Application area

Load-bearing connections of timber joists to wood, concrete or steel

Instructions

Suitable fasteners:


  • Ribbed nail in line with EN 14592: 4.0x40–100 mm

  • ASSY 3.0 combination screw in line with ETA 11/0190: d = 10 mm

  • Bolts in accordance with manufacturer's specifications: M10

  • Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300
Products specifications
Width x height 30 x 100 mm
Thickness 2 mm
Number of D 5 mm holes in subcarrier nJ + main carrier nH 8 + 14 PCS
Number of D 11 mm holes in subcarrier nJ + main carrier nH 0 + 4 PCS
Weight 298 g
Approval ETA-09/0021
Material Steel
Material designation S250GD
Material standard DIN EN 10326:2004
Surface Galvanised
Number of pieces 2 PCS
Width of wing on nut 42 mm
Depth of upper side 42 mm
Depth of underside 80 mm
Products specifications
Width x height 30 x 100 mm
Thickness 2 mm
Number of D 5 mm holes in subcarrier nJ + main carrier nH 8 + 14 PCS
Number of D 11 mm holes in subcarrier nJ + main carrier nH 0 + 4 PCS
Weight 298 g
Approval ETA-09/0021
Material Steel
Material designation S250GD
Material standard DIN EN 10326:2004
Surface Galvanised
Number of pieces 2 PCS
Width of wing on nut 42 mm
Depth of upper side 42 mm
Depth of underside 80 mm
Close