Close
Filters
Search

FIRST AID EYE AND FACE WASHING SHOWER

Article No. 8983008
First-aid eye and face-washing shower FIRST-AID-EYE-AND-FACE-WASHING-SHOWER
€1,153.95 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
First-aid eye and face-washing shower
 
•    Floor-mounted with dual control
 
•    Antifreeze galvanised, red shower and eye-face wash. No valve. The shower is activated by pulling a rigid rod. The eye or facewashing basin has an automatic water-pressure reg-ulator with drain off valve. The basin is operated through an automatical-ly-closing pedal at the foot of the shower. The shower head and the basin are in ABS.
 
•    The old metal pedal has been replaced by a new thermoplastic resin pedal which provides greater robustness and durability. It is also completely interchangeable.
 
•    Dimensions 232 x 79 cm.
 
•    Weight 17 kg
 
•    Colour: red
 
 
First-aid eye and face-washing shower
 
•    Floor-mounted with dual control
 
•    Antifreeze galvanised, red shower and eye-face wash. No valve. The shower is activated by pulling a rigid rod. The eye or facewashing basin has an automatic water-pressure reg-ulator with drain off valve. The basin is operated through an automatical-ly-closing pedal at the foot of the shower. The shower head and the basin are in ABS.
 
•    The old metal pedal has been replaced by a new thermoplastic resin pedal which provides greater robustness and durability. It is also completely interchangeable.
 
•    Dimensions 232 x 79 cm.
 
•    Weight 17 kg
 
•    Colour: red
 
 
Products specifications
Size 232 x 79 cm.
Weight 17 kg
Products specifications
Size 232 x 79 cm.
Weight 17 kg
Close