Close
Filters
Search

Fishplate bolt - C2C

Article No. 0862001032
Fishbolt FISHBLT-AW30-8X100 VARIFIX
€24.78 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 571 galvanised

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
DIN 571 galvanised

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

For installing mounting rails, drill-in brackets, multi-function bars etc.

Products specifications
DIN 571
Length (l) 100 mm
Thread length (thread for woodwork) (lg) 60 mm
Diameter (ØD) 8 mm
Width across flats (SW) 13 mm
Internal drive AW30
Material Steel
Surface Galvanised
Product weight (per item) 34 g
Drive type AW

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
DIN 571
Length (l) 100 mm
Thread length (thread for woodwork) (lg) 60 mm
Diameter (ØD) 8 mm
Width across flats (SW) 13 mm
Internal drive AW30
Material Steel
Surface Galvanised
Product weight (per item) 34 g
Drive type AW
Related Product
Close