Plumbing and HVAC
>
Fixing sanitation/HVAC
Fixing sanitation/HVAC
Mntng. accssrs. sanitation/HVAC general
Mounting rails
Beam clamps
Mounting rail accessory
Ventilation components
Consoles
Sliding fixing
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€29.00 inc. VAT
Thread type x nominal diameter x length _d_
M6 x 50 mm (2)
M8 x 80 mm (2)
M10 x 100 mm (1)
M10 x 120 mm (1)
M10 x 140 mm (1)
M10 x 80 mm (1)
M6 x 60 mm (1)
M8 x 100 mm (1)
M8 x 60 mm (1)
3 More
Suitable for threaded rods
M10 (1)
Width of side _B_
40 mm (6)
Internal drive
TX25 (7)
AW30 (1)
Diameter of hole
13 mm (2)
Property class
4 (15)
4.8 (8)
5.6 (2)
4.6 (1)
50 (1)
Max_ load force
1500 N (1)
Min_ strength range
400 N/mm² (1)
Diameter _ØD_
8 mm (1)
Thread length _thread for woodwork_
57 mm (3)
37 mm (2)
30 mm (1)
47 mm (1)
50 mm (1)
Suitable for mounting rail
26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm (9)
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm (8)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 128 mm<br>41 x 86 mm (5)
26 x 18 mm (2)
41 x 124 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 44 mm (2)
36 x 36 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
36 x 36 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 22 mm<br>41 x 128 mm<br>41 x 86 mm (1)
41 x 124 mm<br>41 x 82 mm<br>41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm<br>41 x 86 mm<br>41 x 128 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 86 mm<br>41 x 128 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 82 mm<br>41 x 86 mm<br>41 x 128 mm (1)
41 x 22 mm<br>41 x 44 mm (1)
41 x 41 mm (1)
41 x 41 mm<br>41 x 22 mm<br>41 x 44 mm<br>41 x 62 mm (1)
41 x 41 mm<br>41 x 82 mm (1)
41 x 62 mm<br>41 x 41 mm<br>41 x 22 mm<br>41 x 44 mm (1)
41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm (1)
14 More
Pressure load_tensile load
1.5 kN (1)
Thread length _metric thread_
20 mm (2)
30 mm (2)
50 mm (2)
11 mm (1)
40 mm (1)
Thread format
Standard metric thread (1)
Height _H_
45 mm (3)
10 mm (2)
18 mm (2)
41 mm (2)
20 mm (1)
280 mm (1)
34 mm (1)
370 mm (1)
42 mm (1)
48 mm (1)
58 mm (1)
5 More
Connection thread _IG_
IT M10 (1)
IT M8 (1)
Permissible load for loading scenario 7
10.68 kN/m (1)
22.65 kN/m (1)
Permissible load for loading scenario 6
16.99 kN/m (1)
8.01 kN/m (1)
Permissible load for loading scenario 9
1.87 kN (1)
2.26 kN (1)
Permissible load for loading scenario 8
2.8 kN (1)
3.4 kN (1)
Permissible load for loading scenario 3
0.1 kN (1)
0.62 kN (1)
0.69 kN (1)
0.77 kN (1)
0.96 kN (1)
1.38 kN (1)
Permissible load for loading scenario 2
0.21 kN (1)
1.24 kN (1)
1.38 kN (1)
1.55 kN (1)
1.91 kN (1)
2.76 kN (1)
Permissible load for loading scenario 5
0.07 kN (1)
0.41 kN (1)
0.46 kN (1)
0.52 kN (1)
0.64 kN (1)
0.92 kN (1)
Permissible load for loading scenario 4
0.1 kN (1)
0.62 kN (1)
0.69 kN (1)
0.77 kN (1)
0.96 kN (1)
1.38 kN (1)
Permissible load for loading scenario 1
0.69 kN/m (1)
2.19 kN/m (1)
2.48 kN/m (1)
3.87 kN/m (1)
4.2 kN/m (1)
8.76 kN/m (1)
Width across flats 2
10 mm (1)
12 mm (1)
Elongated hole width _LB_
15 mm (3)
9 mm (2)
11 mm (1)
13 mm (1)
8.5 mm (1)
Base plate width _B_
40 mm (3)
50 mm (3)
Drive type
AW (1)
Thread type
Metric thread (7)
Width of side 2
40 mm (2)
35 mm (1)
Sliding length _X_
35 mm (1)
Effective length of bracket _X_
304 mm (1)
315 mm (1)
400 mm (1)
408 mm (1)
455 mm (1)
508 mm (1)
630 mm (1)
700 mm (1)
2 More
Outlet thread _AG_
ET M16 (1)
ET M6 (1)
M8/M10 (1)
Thread type x nominal diameter _G_
M8 (9)
M10 (5)
M6 (3)
M12 (2)
M16 (1)
Width across flats _s_
13 mm (5)
10 mm (4)
11 mm (4)
17 mm (2)
24 mm (1)
30 mm (1)
8 mm (1)
1 More
Length _l_
30 mm (6)
20 mm (4)
25 mm (4)
35 mm (4)
38 mm (4)
40 mm (4)
50 mm (4)
22 mm (3)
27 mm (3)
32 mm (2)
45 mm (2)
80 mm (2)
100 mm (1)
107 mm (1)
117 mm (1)
120 mm (1)
147 mm (1)
19 mm (1)
200 mm (1)
23 mm (1)
407.5 mm (1)
44 mm (1)
47.5 mm (1)
49 mm (1)
58 mm (1)
60 mm (1)
707.5 mm (1)
79 mm (1)
22 More
Recommended tensile load
2 kN (1)
2.5 kN (1)
3.5 kN (1)
Length
300 mm (1)
400 mm (1)
500 mm (1)
Sustainability
Ressource-saving<br>Low-emission/low-pollution (1)
Base plate height _H_
120 mm (3)
126 mm (3)
Rail length _L_
3 m (3)
2 m (1)
Thickness 2 _T2_
5 mm (1)
Hole distance _LA_
35 mm (2)
54 mm (2)
107 mm (1)
33 mm (1)
46 mm (1)
50 mm (1)
55 mm (1)
62.5 mm (1)
74 mm (1)
85 mm (1)
4 More
Surface
Galvanised (75)
Zinc plated (9)
Sendzimir galvanised (4)
Plain (3)
Hot-dip galvanised (2)
Bare (1)
Colour
Black (3)
Material thickness _t_
1.25 mm (2)
1.8 mm (1)
2.5 mm (1)
Thread type x nominal diameter x length of clamping bolt _G_
M 10 x 20 mm (1)
DIN
571 (1)
Permissible load
2500 N (2)
3 kN (2)
1.3 kN (1)
5500 N (1)
Diameter of hole _RL_
13 mm (5)
10.5 mm (2)
11 mm (1)
Thread type _160_
Metric thread (10)
Nominal diameter
8 mm (1)
Holder plate width _B_
65 mm (3)
50 mm (1)
Number of holes
4 PCS (2)
2 PCS (1)
Width _B_
30 mm (10)
38 mm (5)
20 mm (4)
40 mm (4)
13 mm (3)
25 mm (2)
26 mm (2)
36 mm (2)
41 mm (2)
46 mm (2)
21 mm (1)
21.6 mm (1)
22.5 mm (1)
80 mm (1)
8 More
Min__max_ temperature resistance
-40 to 90 °C (8)
Version
Round hole (4)
Long (1)
Long hole (1)
Pre-assembled (1)
Short (1)
With noise protection (1)
Connection thread _AG_
M10 (1)
M8 (1)
Grip range _k_
10 mm (1)
23 mm (1)
Outer diameter _D_
10 mm (1)
Connection thread _G_
M8 (2)
M10 (1)
M16 (1)
Width across corners _e_
14.38 mm (5)
11.05 mm (4)
12.16 mm (4)
18.9 mm (2)
26.75 mm (1)
32.95 mm (1)
Thread type x nominal diameter
M6 (5)
M8 (5)
M10 (4)
M12 (2)
M16 (1)
M20 (1)
M5 (1)
1 More
Fire protection certified
Yes (10)
No (4)
Length _clamping bolt_
20 mm (1)
Weight per metre
550 g (2)
1908 g (1)
2450 g (1)
Limb length _L_
106 mm (1)
150 mm (1)
Outlet thread _IG_
M10 (1)
M8 (1)
Width across flats _SW_
8 mm (4)
6 mm (3)
10 mm (2)
13 mm (2)
19 mm (1)
Limb length 2 _L_
106 mm (1)
Holder plate length _L_
135 mm (3)
100 mm (1)
Material of the connecting component
POM - Polyoxymethylene (8)
PP - Polypropylene (2)
Thickness _t_
6 mm (13)
4 mm (6)
3 mm (5)
2 mm (2)
5 mm (2)
Material
Steel (77)
Structural steel, 1.0037 previously S235 JR (9)
Stainless steel A2 (6)
Malleable cast iron (3)
PE - Polyethylene (3)
Stainless steel A4 (1)
Structural steel, 1.0037 (1)
1 More
Elongated hole length _LL_
18 mm (3)
40 mm (3)
20 mm (1)
25 mm (1)
Holder plate thickness _t_
6 mm (3)
5 mm (1)
Weight
25 g (2)
26 g (2)
0.15 kg (1)
0.19 kg (1)
0.3 kg (1)
0.71 kg (1)
0.78 kg (1)
0.85 kg (1)
1.07 kg (1)
16 g (1)
24 g (1)
271 g (1)
300 g (1)
320 g (1)
33 g (1)
38 g (1)
39 g (1)
51 g (1)
53 g (1)
55 g (1)
61 g (1)
64 g (1)
655 g (1)
700 g (1)
72 g (1)
780 g (1)
805 g (1)
85 g (1)
900 g (1)
23 More
Product weight _per item_
27 g (2)
100 g (1)
106 g (1)
1099 g (1)
1124 g (1)
1255 g (1)
1485 g (1)
151 g (1)
17 g (1)
175 g (1)
1806.100 g (1)
192 g (1)
2199.100 g (1)
225 g (1)
23 g (1)
268 g (1)
29 g (1)
306 g (1)
34 g (1)
340 g (1)
370 g (1)
4000 g (1)
52.050 g (1)
57 g (1)
592.1 g (1)
7.235 g (1)
7.849 g (1)
70 g (1)
22 More
Round hole diameter _RL_
13 mm (3)
4.2 mm (1)
Additional articles
VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... (4)
VARIFIX® C-assembly rails, art. no. 0862001...; t-head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... (1)
Base plate thickness _t_
8 mm (5)
4 mm (1)
Nominal diameter _G_
10 mm (2)
8 mm (2)
13 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (85)
100 (29)
50 (23)
25 (14)
10 (10)
3 (6)
20 (4)
200 (4)
4 (3)
15 (1)
2 (1)
350 (1)
40 (1)
5 (1)
500 (1)
800 (1)
10 More
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
Conical nipple, shape A
Locking disc spring washer Type M
1/2 inch socket wrench insert
Stainless Steel Bracket Anchor for Bavaria Boats 16KG
Lock washer S
Classic trousers
Popular tags
construction
offer
set
triple
vacuum
Fixing sanitation/HVAC
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
0232310080
Stud screw
Steel galvanised TX STUDSCR-4.8-WS8/TX25-(A2K)-M10X80
€0.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0232310100
Stud screw
Steel galvanised TX STUDSCR-4.8-WS8/TX25-(A2K)-M10X100
€0.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0232310120
Stud screw
Steel galvanised TX STUDSCR-4.8-WS8/TX25-(A2K)-M10X120
€0.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0232310140
Stud screw
Steel galvanised TX STUDSCR-4.8-WS8/TX25-(A2K)-M10X140
€0.57 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0974830
Hexagonal galvanised steel spacer sleeve
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS11-(A2K)-M8X30
€29.74 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0862104001
VARIFIX® quick fastener Systemfix 41 - C2C
VARIFIX quick fastener Systemfix 41 QCKFXNG-SYSTEMFIX-PRFL41-M8 VARIFIX
€1.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862200001
VARIFIX® beam clamp, standard - C2C
VARIFIX standard beam clamp with threaded hole BMCLMP-M8 VARIFIX
€2.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0865500630
Round A2 stainless steel spacer sleeve
Round A2 stainless steel spacer sleeve SPCESLEV-RD-A2-M6X30
€1.63 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0865520830
Hex A2 stainless steel spacer sleeve
Hexagonal A2 stainless steel spacer sleeve SPCESLEV-HEX-A2-WS13-M8X30
€1.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0865540880
Stud screw
Stainless steel A2 plain STUDSCR-A2-M8X80
€0.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09741030
Hexagonal galvanised steel spacer sleeve
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS13-(A2K)-M10X30
€21.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09741040
Hexagonal galvanised steel spacer sleeve
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS13-(A2K)-M10X40
€35.40 inc. VAT
price per 100 PCS
1
2
3
4
5