Close
Filters
Search

Fixing bolt anchor W-FAZ/A4

Article No. 5928410015
Fixing bolt anchor W-FAZ/A4 ANC-(W-FAZ/A4)-A4-15-35-M10X95
€402.38 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Bolt anchor for high loads in cracked and non-cracked concrete. Stainless steel A4
  • High loads, low axial and edge clearance
  • Immediate load-bearing capacity – no waiting times
  • Time-saving push-through installation
  • Torque-controlled expanding A4 stainless steel anchor

Reduced anchoring depth

  • Minimises drilling, time-saving
  • Flexible range of applications
  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)
  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)
  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Bolt anchor for high loads in cracked and non-cracked concrete. Stainless steel A4
  • High loads, low axial and edge clearance
  • Immediate load-bearing capacity – no waiting times
  • Time-saving push-through installation
  • Torque-controlled expanding A4 stainless steel anchor

Reduced anchoring depth

  • Minimises drilling, time-saving
  • Flexible range of applications
  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)
  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)
  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Application area

Individual attachment with approval


Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 and C2)


For the attachment, e.g. of metal structures, metal profiles, brackets, footplates, supports, cable conduits, pipes, railings, wooden structures, roof beams etc.



Individual attachment without approval


Can be used in concrete < C20/25 and compression-proof natural stone



W-FAZ/A4 (A4 stainless steel) approved for use in dry indoor areas and also outdoors (including industrial atmospheres and coastal areas) or in damp rooms, provided that no particularly aggressive conditions are present.

Products specifications
Metric anchor diameter M10
Anchor length (l) 95 mm
Max. attachment height reduced (t fix, red) 35 mm
Width across flats 17 mm
Nominal drill-bit diameter (d 0) 10 mm
Drill hole depth (h 1) 75 mm
Drill hole depth reduced (h 1, red) 55 mm
Effective anchoring depth (h ef) 60 mm
Effective anchoring depth reduced (h ef, red) 40 mm
Material Stainless steel A4
Torque during anchoring (T inst) 35 Nm
Through-hole in the component to be connected (d f) 12 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Products specifications
Metric anchor diameter M10
Anchor length (l) 95 mm
Max. attachment height reduced (t fix, red) 35 mm
Width across flats 17 mm
Nominal drill-bit diameter (d 0) 10 mm
Drill hole depth (h 1) 75 mm
Drill hole depth reduced (h 1, red) 55 mm
Effective anchoring depth (h ef) 60 mm
Effective anchoring depth reduced (h ef, red) 40 mm
Material Stainless steel A4
Torque during anchoring (T inst) 35 Nm
Through-hole in the component to be connected (d f) 12 mm
Close