Close
Search

Flat blade fuse ATO

Article No. 0731003
Flat blade fuse ATO FLBLDEFSE-ATO-VIOLET-3A
€16.52 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Proof of Performance

ISO 8820-3

Proof of Performance

ISO 8820-3

Products specifications
Max. current 3 A
Colour Violet
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Tin plated
Related Product
Close