Close
Search

Flat blade fuse ATO

Article No. 0731004
Flat blade fuse ATO FLBLDEFSE-ATO-PINK-4A
€17.70 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Proof of Performance

ISO 8820-3

Proof of Performance

ISO 8820-3

Products specifications
Max. current 14 A
Colour Pink
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Tin-plated
Related Product
Close