Close
Filters
Search

Flat blade fuse ATO

Article No. 0731035
Flat blade fuse ATO FLBLDEFSE-ATO-BLUE-35A
€17.70 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Proof of Performance

ISO 8820-3

Proof of Performance

ISO 8820-3

Products specifications
Max. current 35 A
Colour Blue
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. current 35 A
Colour Blue
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Tin-plated
Close