Close
Search

Flat blade fuse MINI Silver

Article No. 073130015
Flat blade fuse mini FLBLDEFSE-MINI-SILVER-TURQUOISE-15A
€0.50 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Silver-coated version for better heat reflection

OEM quality

Proof of Performance

ISO 8820-3

Silver-coated version for better heat reflection

OEM quality

Proof of Performance

ISO 8820-3

Products specifications
Max. current 15 A
Colour Turquoise
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Silver plated
Related Product
Close