Close
Filters
Search

Flat connector 2 x 6.3

Article No. 05581935
Flat plug, 2 x 6.3 TABCON-(SN)-2X6,3X0,8-D5,2MM
€16.87 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Products specifications
Version Unsealed
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Flange hole M5
Material Brass
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Flange hole M5
Material Brass
Surface Tin-plated
Close