Close
Filters
Search

Flat connector contact 070 Series 1.7

Article No. 055819035
Flat plug contact 070 Series 1.7 BLDETRMLCNTCT-1,7-BO2,9-(0,5-1,25SMM)
€0.47 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Version Sealed
Min./max. wire cross section 0.5-1.25 mm²
Min./max. diameter of insulation 2.0-2.6 mm
Nominal size of flat plug/push connector/blade connector 1.7 mm
Seal diameter 2.90 mm
Material Brass
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Sealed
Min./max. wire cross section 0.5-1.25 mm²
Min./max. diameter of insulation 2.0-2.6 mm
Nominal size of flat plug/push connector/blade connector 1.7 mm
Seal diameter 2.90 mm
Material Brass
Surface Tin-plated
Close