Close
Filters
Search

Flat connector contact Micro Timer (MT I) 1.6

Article No. 055819091
Flat plug contact Micro Timer (MT I) 1.6 BLDETRMLCNTCT-(SN)-(1,6X0,6)-(0,5-1,0)
€0.54 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1 mm²
Min./max. diameter of insulation 1.4-2.0 mm
Nominal size of flat plug/push connector/blade connector 1.6 x 0.6 mm
Number of locking lugs 1 PCS
Material Bronze
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1 mm²
Min./max. diameter of insulation 1.4-2.0 mm
Nominal size of flat plug/push connector/blade connector 1.6 x 0.6 mm
Number of locking lugs 1 PCS
Material Bronze
Surface Tin-plated
Close