Close
Filters
Search

Flat connector contact Standard Timer (ST) 4.8/6.3

Article No. 05589973
Flat plug contact Standard Timer (ST) 4.8/6.3 BLDETRMLCNTCT-(SN)-(4,8/6,3MM)-(1,5-2,5)
€15.58 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 1.5-2.5 mm²
Min./max. diameter of insulation 3.0-4.3 mm
Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm<br>6.3 x 0.8 mm
Number of locking lugs 1 PCS
Material Bronze
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 1.5-2.5 mm²
Min./max. diameter of insulation 3.0-4.3 mm
Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm<br>6.3 x 0.8 mm
Number of locking lugs 1 PCS
Material Bronze
Surface Tin-plated
Close