Close
Filters
Search

Flat gasket

Article No. 0886000072
Flat gasket FLSEAL-DN16
€0.28 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

DVGW system approval (stainless steel corrugated pipe + seal) for water

Notice

Simultaneous straining of the gasket with the maximum values for temperature and operating pressure is not possible. The specifications also depend on the medium, so they are therefore only guidelines.

DVGW system approval (stainless steel corrugated pipe + seal) for water

Notice

Simultaneous straining of the gasket with the maximum values for temperature and operating pressure is not possible. The specifications also depend on the medium, so they are therefore only guidelines.

Application area

For flat-sealing screw connections of heating and water lines.

Products specifications
Material Para-aramid synthetic fibre
Colour Grey
DN nominal width DN 16
Internal diameter (d1) 16 mm
Outer diameter (d2) 24 mm
Thickness (H) 2 mm
Min. temperature resistance -50 °C
Max. temperature resistance 200 °C
Max. working pressure 40 bar
Approval mark DVGW

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Para-aramid synthetic fibre
Colour Grey
DN nominal width DN 16
Internal diameter (d1) 16 mm
Outer diameter (d2) 24 mm
Thickness (H) 2 mm
Min. temperature resistance -50 °C
Max. temperature resistance 200 °C
Max. working pressure 40 bar
Approval mark DVGW
Close