Plumbing and HVAC
>
Installation sanitation/HVAC
>
Stainless steel corrugated pipe, system
>
Flat seal for s/steel corrugated pipe
Flat seal for s/steel corrugated pipe
Flat gasket
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Thickness _H_
2 mm (2)
Min_ temperature resistance
-50 °C (2)
Max_ temperature resistance
200 °C (2)
DN nominal width
DN 12 (1)
DN 16 (1)
Colour
Grey (2)
Max_ working pressure
40 bar (2)
Internal diameter _d1_
12 mm (1)
16 mm (1)
Material
Para-aramid synthetic fibre (2)
Approval mark
DVGW (1)
DVGW<br>KTW recommendations (1)
Outer diameter _d2_
18.5 mm (1)
24 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
100 (2)
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
Connector DIN 7428 C 6.3 (1/4 inch)
Screw with flattened half round head and hexagon socket
DUO wire end ferrule with plastic sleeve
Sealing ring, copper filling seal shape C
DUO wire end ferrule with plastic sleeve
MFD-S multi-purpose drill bit with straight shank
Popular tags
construction
offer
set
triple
vacuum
Flat seal for s/steel corrugated pipe
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
0886000071
Flat gasket
Flat gasket FLSEAL-DN12
€0.27 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0886000072
Flat gasket
Flat gasket FLSEAL-DN16
€0.28 inc. VAT