Close
Search

Flat washer for hexagon bolts and nuts

Article No. 0421003
DIN 125 polyamide WSH-DIN125-PA6.6-NATURE-D3,2
€1.43 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
DIN 125 polyamide
  • Resistant to mineral oils, petrol and weak alkaline solutions
  • Thermally stable from –40°C to +150°C
DIN 125 polyamide
  • Resistant to mineral oils, petrol and weak alkaline solutions
  • Thermally stable from –40°C to +150°C
Products specifications
Suitable for screw thread M3
Internal diameter (d1) 3.2 mm
Outer diameter (d2) 7 mm
Thickness (h1) 0.5 mm
Standards DIN 125
Material PA - Polyamide
Surface Bare
RoHS-compliant Yes
Form A
Close