Close
Filters
Search

Flat washer for hexagon bolts and nuts

Article No. 04210012
DIN 125 polyamide WSH-DIN125-PA6.6-NATURE-D13,0
€7.79 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 125 polyamide
  • Resistant to mineral oils, petrol and weak alkaline solutions
  • Thermally stable from –40°C to +150°C
DIN 125 polyamide
  • Resistant to mineral oils, petrol and weak alkaline solutions
  • Thermally stable from –40°C to +150°C
Products specifications
Suitable for screw thread M12
Internal diameter (d1) 13 mm
Outer diameter (d2) 24 mm
Thickness (h1) 2.5 mm
Standards DIN 125
Material PA - Polyamide
Surface Bare
RoHS-compliant Yes
Form A

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M12
Internal diameter (d1) 13 mm
Outer diameter (d2) 24 mm
Thickness (h1) 2.5 mm
Standards DIN 125
Material PA - Polyamide
Surface Bare
RoHS-compliant Yes
Form A
Close