Close
Filters
Search

Flat washer for hexagon bolts and nuts

Article No. 040722
DIN 125 galvanised steel, 140 HV WSH-DIN125-B-140HV-(A2K)-D23,0
€31.35 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 125 galvanised steel, blue passivated (A2K)
DIN 125 galvanised steel, blue passivated (A2K)
Products specifications
Suitable for screw threadM22
Internal diameter (d1)23 mm
Outer diameter (d2)39 mm
Thickness (h1)3 mm
StandardsDIN 125
MaterialSteel
Vickers hardness, HV140 HV
SurfaceGalvanised
RoHS-compliantYes
FormB

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw threadM22
Internal diameter (d1)23 mm
Outer diameter (d2)39 mm
Thickness (h1)3 mm
StandardsDIN 125
MaterialSteel
Vickers hardness, HV140 HV
SurfaceGalvanised
RoHS-compliantYes
FormB
Close