Close
Filters
Search

Flat washer for hexagon bolts and nuts

Article No. 040724
DIN 125 galvanised steel, 140 HV WSH-DIN125-B-140HV-(A2K)-D25,0
€31.27 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 125 galvanised steel, blue passivated (A2K)
DIN 125 galvanised steel, blue passivated (A2K)
Products specifications
Suitable for screw thread M24
Internal diameter (d1) 25 mm
Outer diameter (d2) 44 mm
Thickness (h1) 4 mm
Standards DIN 125
Material Steel
Vickers hardness, HV 140 HV
Surface Galvanised
RoHS-compliant Yes
Form B

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M24
Internal diameter (d1) 25 mm
Outer diameter (d2) 44 mm
Thickness (h1) 4 mm
Standards DIN 125
Material Steel
Vickers hardness, HV 140 HV
Surface Galvanised
RoHS-compliant Yes
Form B
Close