Close
Filters
Search

Flat washer for hexagon bolts and nuts

Article No. 04210010
DIN 125 polyamide WSH-DIN125-PA6.6-NATURE-D10,5
€5.84 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 125 polyamide
  • Resistant to mineral oils, petrol and weak alkaline solutions
  • Thermally stable from –40°C to +150°C
DIN 125 polyamide
  • Resistant to mineral oils, petrol and weak alkaline solutions
  • Thermally stable from –40°C to +150°C
Products specifications
Suitable for screw thread M10
Internal diameter (d1) 10.5 mm
Outer diameter (d2) 20 mm
Thickness (h1) 2 mm
Standards DIN 125
Material PA - Polyamide
Surface Bare
RoHS-compliant Yes
Form A

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M10
Internal diameter (d1) 10.5 mm
Outer diameter (d2) 20 mm
Thickness (h1) 2 mm
Standards DIN 125
Material PA - Polyamide
Surface Bare
RoHS-compliant Yes
Form A
Close