Close
Filters
Search

Flat washer for hexagon bolts and nuts

Article No. 0421004
DIN 125 polyamide WSH-DIN125-PA6.6-NATURE-D4,3
€1.82 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 125 polyamide
  • Resistant to mineral oils, petrol and weak alkaline solutions
  • Thermally stable from –40°C to +150°C
DIN 125 polyamide
  • Resistant to mineral oils, petrol and weak alkaline solutions
  • Thermally stable from –40°C to +150°C
Products specifications
Suitable for screw thread M4
Internal diameter (d1) 4.3 mm
Outer diameter (d2) 9 mm
Thickness (h1) 0.8 mm
Standards DIN 125
Material PA - Polyamide
Surface Bare
RoHS-compliant Yes
Form A

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M4
Internal diameter (d1) 4.3 mm
Outer diameter (d2) 9 mm
Thickness (h1) 0.8 mm
Standards DIN 125
Material PA - Polyamide
Surface Bare
RoHS-compliant Yes
Form A
Close