Close
Filters
Search

Flat washer for hexagon bolts and nuts

Article No. 040914
DIN 125 stainless steel A2 140 HV plain WSH-DIN125-A-140HV-A2-D15,0
€10.62 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 125 stainless steel A2
DIN 125 stainless steel A2
Products specifications
Suitable for screw thread M14
Internal diameter (d1) 15 mm
Outer diameter (d2) 28 mm
Thickness (h1) 2.5 mm
Standards DIN 125
Material Stainless steel A2
Vickers hardness, HV 140 HV
Surface Bare
RoHS-compliant Yes
Form A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M14
Internal diameter (d1) 15 mm
Outer diameter (d2) 28 mm
Thickness (h1) 2.5 mm
Standards DIN 125
Material Stainless steel A2
Vickers hardness, HV 140 HV
Surface Bare
RoHS-compliant Yes
Form A
Close