Close
Filters
Search

Flat washer for hexagon bolts and nuts

Article No. 040916
DIN 125 stainless steel A2 140 HV plain WSH-DIN125-A-140HV-A2-D17,0
€12.98 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 125 stainless steel A2
DIN 125 stainless steel A2
Products specifications
Suitable for screw thread M16
Internal diameter (d1) 17 mm
Outer diameter (d2) 30 mm
Thickness (h1) 3 mm
Standards DIN 125
Material Stainless steel A2
Vickers hardness, HV 140 HV
Surface Bare
RoHS-compliant Yes
Form A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M16
Internal diameter (d1) 17 mm
Outer diameter (d2) 30 mm
Thickness (h1) 3 mm
Standards DIN 125
Material Stainless steel A2
Vickers hardness, HV 140 HV
Surface Bare
RoHS-compliant Yes
Form A
Close