Close
Filters
Search

Flat washer with large external diameter ISO 7093-1 polyamide 6.6 natural

Article No. 5150061010
ISO 7093-1 polyamide 6.6 natural WSH-ISO7093/1-PA6.6-10 Art.-no. 5150061010 | EAN 4099618411229
€14.16 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Notice

Replaces DIN 9021

Notice

Replaces DIN 9021

Products specifications
Suitable for screw thread M10
Internal diameter (d1) 10.5 mm
Outer diameter (d2) 30 mm
Thickness (h1) 2.5 mm
Standards ISO 7093-1
Material PA 6.6 - Polyamide
Surface Natural
Design With large outside diameter
RoHS-compliant Yes
Products specifications
Suitable for screw thread M10
Internal diameter (d1) 10.5 mm
Outer diameter (d2) 30 mm
Thickness (h1) 2.5 mm
Standards ISO 7093-1
Material PA 6.6 - Polyamide
Surface Natural
Design With large outside diameter
RoHS-compliant Yes
Close