Close
Filters
Search

Flat washer with large external diameter ISO 7093-1 polyamide 6.6 natural

Article No. 5150061016
ISO 7093-1 polyamide 6.6 natural WSH-ISO7093/1-PA6.6-16 Art.-no. 5150061016 | EAN 4099618961373
€31.26 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Notice

Replaces DIN 9021

Notice

Replaces DIN 9021

Products specifications
Suitable for screw thread M16
Internal diameter (d1) 17 mm
Outer diameter (d2) 50 mm
Thickness (h1) 3 mm
Standards ISO 7093-1
Material PA 6.6 - Polyamide
Surface Natural
Design With large outside diameter
RoHS-compliant Yes
Products specifications
Suitable for screw thread M16
Internal diameter (d1) 17 mm
Outer diameter (d2) 50 mm
Thickness (h1) 3 mm
Standards ISO 7093-1
Material PA 6.6 - Polyamide
Surface Natural
Design With large outside diameter
RoHS-compliant Yes
Close