Close
Filters
Search

Flat washer without chamfer

Article No. 0407009133
ISO 7089 steel 200 HV hot dip galvanized WSH-ISO7089-200HV-(HDG)-33
€1.48 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN EN ISO 7089, hot-dip galvanised steel, hardness class 200 HV
  • Replaces DIN 125
  • Washers with hardness class 200 HV can be used in combination with bolts in strength class ≤ 8.8 and nuts in strength class ≤ 8

Specified dimensions not binding. Subject to technical changes!

DIN EN ISO 7089, hot-dip galvanised steel, hardness class 200 HV
  • Replaces DIN 125
  • Washers with hardness class 200 HV can be used in combination with bolts in strength class ≤ 8.8 and nuts in strength class ≤ 8

Specified dimensions not binding. Subject to technical changes!

Products specifications
Suitable for screw thread M33
Internal diameter (d1) 34 mm
Outer diameter (d2) 60 mm
Thickness (h1) 5 mm
Standards ISO 7089
Material Steel
Vickers hardness, HV 200 HV
Surface Hot dip galvanized
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for screw thread M33
Internal diameter (d1) 34 mm
Outer diameter (d2) 60 mm
Thickness (h1) 5 mm
Standards ISO 7089
Material Steel
Vickers hardness, HV 200 HV
Surface Hot dip galvanized
RoHS-compliant Yes
Close