Close
Search

Flat washer without chamfer DIN EN ISO 7089, steel, hot-dip galvanised (hdg)

Article No. 0407009116
ISO 7089 steel 200 HV hot dip galvanized WSH-ISO7089-200HV-(HDG)-16
€0.20 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Hardness class 200 HV
  • Replaces DIN 125
  • Washers with hardness class 200 HV can be used in combination with bolts in strength class ≤ 8.8 and nuts in strength class ≤ 8

Specified dimensions not binding. Subject to technical changes!

Hardness class 200 HV
  • Replaces DIN 125
  • Washers with hardness class 200 HV can be used in combination with bolts in strength class ≤ 8.8 and nuts in strength class ≤ 8

Specified dimensions not binding. Subject to technical changes!

Products specifications
Suitable for screw thread M16
Internal diameter (d1) 17 mm
Outer diameter (d2) 30 mm
Thickness (h1) 3 mm
Standards ISO 7089
Material Steel
Vickers hardness, HV 200 HV
Surface Hot dip galvanized
RoHS-compliant Yes
Close