Close
Filters
Search

Floor marking adhesive tape Heavy Duty

Article No. 0812449658
Floor marking adhesive tape, self-adhesive, HD FLRMARKTPE-SA-HD-YELLOW-50MMX10M
€49.23 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Adhesive tape with thick material layer for simple, universal bonding
  • Self-adhesive
  • Extremely durable
  • High tear resistance
  • Good abrasion resistance
  • With silicone paper
  • Easy to use
  • Meets the requirements of DIN 4844 or DIN EN ISO 7010
  • Tape can be driven over by industrial trucks, passenger cars, commercial vehicles etc. Revolving and turning on the tape should be avoided
Notice

The adhesion surface must be dry and free from grease and dust

According to ASR A1.3

Adhesive tape with thick material layer for simple, universal bonding
  • Self-adhesive
  • Extremely durable
  • High tear resistance
  • Good abrasion resistance
  • With silicone paper
  • Easy to use
  • Meets the requirements of DIN 4844 or DIN EN ISO 7010
  • Tape can be driven over by industrial trucks, passenger cars, commercial vehicles etc. Revolving and turning on the tape should be avoided
Notice

The adhesion surface must be dry and free from grease and dust

According to ASR A1.3

Application area

For fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges

Products specifications
Length 10 m
Width 50 mm
Thickness 0.5 mm
Colour Yellow
Suitable for use in the following materials Concrete screed<br>Smooth surfaces
Area of application Indoors
Min./max. temperature conditions -20 to 55 °C
Min./max. processing temperature 15 to 25 °C
Material PVC - Polyvinyl chloride
Adhesive base Acrylate

Würth Catalogue

Catalogue page as PDF | 

Datasheets()

Datasheets ()

CAD data | 

Certificates/Documents

 | 

 | 

Products specifications
Length 10 m
Width 50 mm
Thickness 0.5 mm
Colour Yellow
Suitable for use in the following materials Concrete screed<br>Smooth surfaces
Area of application Indoors
Min./max. temperature conditions -20 to 55 °C
Min./max. processing temperature 15 to 25 °C
Material PVC - Polyvinyl chloride
Adhesive base Acrylate
Close