Min:€41.00 inc. VAT
Max:€42.00 inc. VAT
Width
50 mm (1)
Min__max_ processing temperature
15 to 25 °C (1)
Length
10 m (1)
Area of application
Indoors (1)
Colour
Yellow (1)
Min__max_ temperature conditions
-20 to 55 °C (1)
Thickness
0.5 mm (1)
Suitable for use in the following materials
Concrete screed<br>Smooth surfaces (1)
Adhesive base
Acrylate (1)
Material
PVC - Polyvinyl chloride (1)
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
SAFETY BOOTS S3 FIRENZE
GREEN PADDED JACKET
Tape with ERGO SHOCK absorber
Random orbital sander ETS 150-3.0-E POWER
7-pin connector 24 V
Plastic funnel set 4 pieces
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
0812449658
Floor marking adhesive tape Heavy Duty
Floor marking adhesive tape, self-adhesive, HD FLRMARKTPE-SA-HD-YELLOW-50MMX10M
€49.23 inc. VAT