Close
Filters
Search

Folding mask FMH 4000 FFP1 NR D without valve

Article No. 0899110430
Folding mask FFP1 FMH 4000 without valve BREAMASK-FMH4000-FFP1
€2.48 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful FFP1 disposable mask with outstanding wearing comfort and optimum fit
  • Comfortable to wear even for users who wear glasses thanks to soft materials and special shape in which airflow is directed downwards when exhaling
  • Filter class label on the mask for easier recognition
  • Perfect protection thanks to optimum fit on the face
  • Better fixing thanks to nose clip embedded in the filter material
  • Loop-through elastic headband
  • Can be combined with Würth safety goggles for optimum protection
Powerful FFP1 disposable mask with outstanding wearing comfort and optimum fit
  • Comfortable to wear even for users who wear glasses thanks to soft materials and special shape in which airflow is directed downwards when exhaling
  • Filter class label on the mask for easier recognition
  • Perfect protection thanks to optimum fit on the face
  • Better fixing thanks to nose clip embedded in the filter material
  • Loop-through elastic headband
  • Can be combined with Würth safety goggles for optimum protection
Application area

Protects against non-toxic and non-fibrogenic particles, dust and aerosols up to 4 times the limit value, e.g. when working with cement dust, flour dust, demolition work on masonry, stone, and concrete

Products specifications
Filter class FFP1
Design No valve
EN standard 149:2001 + A1:2009
Colour White
Products specifications
Filter class FFP1
Design No valve
EN standard 149:2001 + A1:2009
Colour White
Close