Close
Search

Four-way socket wrench

Article No. 07151601
Four-way socket wrench 4WAYSKTWRNCH-17X19X22X13/16IN
€31.16 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
For loosening wheel nuts
Notice

071516 04/071516 05: Reinforced middle section

For loosening wheel nuts
Notice

071516 04/071516 05: Reinforced middle section

Products specifications
Width across flats (SW) 17 x 19 x 13/16 inch x 22 mm
Type of vehicle Passenger car
Length 380 mm
Max. torque 1500 Nm
Material Chrome-vanadium steel
Close