Close
Filters
Search

Frame Nova Pro Scala H186

Article No. F100103330
Frame Nova Pro Scala H186 FRMSYS-NP-SCALA-ICE-H186-NL300 GRASS
€50.74 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For H186 drawers
  • Slender, enclosed frame
  • High stability up to 780 mm front height
  • Design bars for customisation
  • Integrated height, side and inclination adjustment
  • Optimal space usage thanks to straight internal sides and low installation width
  • Robust construction and high stability
  • Tool-free assembly and disassembly of front
  • Base and rear wall have the same width
  • No floor work needed

Dimensions subject to change. Subject to technical changes.

For H186 drawers
  • Slender, enclosed frame
  • High stability up to 780 mm front height
  • Design bars for customisation
  • Integrated height, side and inclination adjustment
  • Optimal space usage thanks to straight internal sides and low installation width
  • Robust construction and high stability
  • Tool-free assembly and disassembly of front
  • Base and rear wall have the same width
  • No floor work needed

Dimensions subject to change. Subject to technical changes.

Application area

Kitchen/bathroom/living room furniture

Products specifications
Nominal length 300 mm
Material Steel
Colour Ice
Surface Epoxy coating
Height 186 mm
Height adjustment +/- 2 mm
Lateral adjustment +/- 1.5 mm
Tilt adjustment Integrated
Products specifications
Nominal length 300 mm
Material Steel
Colour Ice
Surface Epoxy coating
Height 186 mm
Height adjustment +/- 2 mm
Lateral adjustment +/- 1.5 mm
Tilt adjustment Integrated
Close