Close
Search

Full-vision goggles Andromeda®

Article No. 0899102110
Full-vision goggles, Andromeda FULLVIEWGLS-ANDROMEDA
€29.74 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Two-component technology for reliable protection and maximum comfort

Spacious

Also ideal for users who wear glasses

  • Panoramic field of vision
  • Optimum ventilation for ideal eye comfort
  • Suitable for combining with half-face masks
  • High impact-resistant polycarbonate lens
  • Scratch-resistant lens surface and permanent mist-free coating on inside
  • Lens can be replaced quickly and easily
  • Individually adjustable headband
  • 100% UV protection up to 400 nm
Two-component technology for reliable protection and maximum comfort

Spacious

Also ideal for users who wear glasses

  • Panoramic field of vision
  • Optimum ventilation for ideal eye comfort
  • Suitable for combining with half-face masks
  • High impact-resistant polycarbonate lens
  • Scratch-resistant lens surface and permanent mist-free coating on inside
  • Lens can be replaced quickly and easily
  • Individually adjustable headband
  • 100% UV protection up to 400 nm
Products specifications
Colour of safety lens Clear
Material of safety lens Polycarbonate
UV protection 400 nm
EN standard 166<br>170
Mechanical strength B (120m/s)
Close