Close
Filters
Search

Full-vision goggles FS100

Article No. 0899102383
Full-vision goggles FS100 FULLVISNGOGL-FS100-EN166
€27.29 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Compact design and low weight
  • Perfect fit and very comfortable to wear thanks to flexible soft components
  • Adapts to the shape of the wearer's face
  • Indirect ventilation system guarantees protection against droplets and splashes
  • Extremely scratch-resistant exterior and permanent anti-fog interior due to the high-quality coating of the lens
  • Can be worn in combination with breathing and head protection
  • Individually adjustable head strap
Compact design and low weight
  • Perfect fit and very comfortable to wear thanks to flexible soft components
  • Adapts to the shape of the wearer's face
  • Indirect ventilation system guarantees protection against droplets and splashes
  • Extremely scratch-resistant exterior and permanent anti-fog interior due to the high-quality coating of the lens
  • Can be worn in combination with breathing and head protection
  • Individually adjustable head strap
Products specifications
Colour of safety lens Clear
Material of safety lens Polycarbonate
UV protection 400 nm
EN standard 166<br>170
Mechanical strength B (120m/s)
Marking of safety lens 2C-1,2 W 1 BTKN

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Colour of safety lens Clear
Material of safety lens Polycarbonate
UV protection 400 nm
EN standard 166<br>170
Mechanical strength B (120m/s)
Marking of safety lens 2C-1,2 W 1 BTKN
Close