Close
Filters
Search

Full-vision goggles FS503

Article No. 0899102489
Full-vision goggles FS503 FULLVISNGOGL-FS503-CLEAR
€21.24 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Elegant and timeless full-vision goggles with subdued colouring

Perfect view with a perfect fit

  • The panoramic lens guarantees excellent peripheral vision
  • Suitable for every head size and comfortable to wear, thanks to the extra-wide adjustable headband
  • Suitable for narrow and wide head shapes

Scratch-resistant lens surface and permanent anti-fog coating on the inside

  • The goggles have a high-quality coating

Offer excellent air circulation as well as protection

  • Indirect ventilation allows air circulation inside the goggles
  • At the same time, it protects against splashes and coarse dust

Can be worn in combination with breathing protection

Elegant and timeless full-vision goggles with subdued colouring

Perfect view with a perfect fit

  • The panoramic lens guarantees excellent peripheral vision
  • Suitable for every head size and comfortable to wear, thanks to the extra-wide adjustable headband
  • Suitable for narrow and wide head shapes

Scratch-resistant lens surface and permanent anti-fog coating on the inside

  • The goggles have a high-quality coating

Offer excellent air circulation as well as protection

  • Indirect ventilation allows air circulation inside the goggles
  • At the same time, it protects against splashes and coarse dust

Can be worn in combination with breathing protection

Products specifications
Colour of safety lens Clear
Material of safety lens Polycarbonate
UV protection 380 nm
EN standard 166<br>170
Marking of safety lens 2C-1,2 W 1 FKN
Products specifications
Colour of safety lens Clear
Material of safety lens Polycarbonate
UV protection 380 nm
EN standard 166<br>170
Marking of safety lens 2C-1,2 W 1 FKN
Close