Close
Filters
Search

Furniture articulated arm OBS 6

Article No. F150000008
Furniture hinge OBS 6 clip mounting HNGE-OBS6-CRNBLCK-ZD-(NI)-3/13MM GRASS OBS6
€549.36 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
With tumbler and tool-free assembly of hinge cup

2D adjustment

  • Easy adjustment of furniture doors
  • Side adjustment: -2 mm via eccentric fitting
  • Height adjustment: +/- 2 mm via slot. To adjust the height, break off the two pins under the Euro screw.

Tool-free clip assembly between cup and articulated arm

One cup for all OBS 6 and OBS 8 hinge variants

  • With cup rim cover
  • Suitable for corner stop, twin overlay hinges and glass doors

Opening angle of 180°/230°/270°

Specified dimensions not binding. Subject to technical changes!

With tumbler and tool-free assembly of hinge cup

2D adjustment

  • Easy adjustment of furniture doors
  • Side adjustment: -2 mm via eccentric fitting
  • Height adjustment: +/- 2 mm via slot. To adjust the height, break off the two pins under the Euro screw.

Tool-free clip assembly between cup and articulated arm

One cup for all OBS 6 and OBS 8 hinge variants

  • With cup rim cover
  • Suitable for corner stop, twin overlay hinges and glass doors

Opening angle of 180°/230°/270°

Specified dimensions not binding. Subject to technical changes!

Application area

Suitable for unit and continuous builds

Products specifications
Door stop Corner
Joint width 3 mm
Door overlay measure 13 mm
Opening angle 270 Degree
Type of assembly Screw-on
Drill hole diameter 35 mm
Material Zamak
Surface Nickel-plated

Certificates/Documents(1)

3D-drawing 1

Products specifications
Door stop Corner
Joint width 3 mm
Door overlay measure 13 mm
Opening angle 270 Degree
Type of assembly Screw-on
Drill hole diameter 35 mm
Material Zamak
Surface Nickel-plated
Close