Close
Filters
Search

Low Ankle s3 src esd Protective shoe in Nubuck leather

Article No. 89983238
LOW-PROTECTIVE-SHOE-38
€83.78 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Maximum comfort, lightness, and flexibility with the highest standards of protection and durability.
 
Specifications:
 
•    Fiberglass toe cap (200 J impact, 15 kN compression)
 
•    Abrasion-resistant PU/rubber toe protection
 
•    Breathable air mesh lining
 
•    Removable memory insole (EVA + rubber)
 
•    Dual-density PU/TPU outsole (slip-resistant, SRC)
 
•    Textile anti-perforation midsole
 
•    Heel energy absorption
 
•    ESD protection (anti-static, dissipates charges)
 
•    Metal-free design, plastic eyelets
 
•    Lace-up closure
 
•    Weight: 550 g (size 42)
 
•     Sizes 38–47
 
Fields of Application
 
•    Industry
 
•    Warehousing
 
•    Construction
 
•    Craftsmanship / Handicraft work
 
Maximum comfort, lightness, and flexibility with the highest standards of protection and durability.
 
Specifications:
 
•    Fiberglass toe cap (200 J impact, 15 kN compression)
 
•    Abrasion-resistant PU/rubber toe protection
 
•    Breathable air mesh lining
 
•    Removable memory insole (EVA + rubber)
 
•    Dual-density PU/TPU outsole (slip-resistant, SRC)
 
•    Textile anti-perforation midsole
 
•    Heel energy absorption
 
•    ESD protection (anti-static, dissipates charges)
 
•    Metal-free design, plastic eyelets
 
•    Lace-up closure
 
•    Weight: 550 g (size 42)
 
•     Sizes 38–47
 
Fields of Application
 
•    Industry
 
•    Warehousing
 
•    Construction
 
•    Craftsmanship / Handicraft work
 
Close