Close
Filters
Search

Furniture hinge cup OBS 6

Article No. F150000006
Pot for furniture hinge OBS 6 clip mounting HNGE-POT-SCRON-ZD-(NI)-45/9,5MM GRASS
€259.68 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Tool-free assembly on articulated arm

Surface: Nickel-plated, with black cover cap

2D adjustment

  • Easy adjustment of furniture doors
  • Side adjustment: -2 mm via eccentric fitting
  • Height adjustment: +/- 2 mm via slot. To adjust the height, break off the two pins under the Euro screw.

One cup for all OBS 6 and OBS 8 hinge models

  • With cup rim cover
  • Suitable for corner stop, twin overlay hinges and glass doors

Opening angle of 180°/230°/270°

Specified dimensions not binding. Subject to technical changes!

Tool-free assembly on articulated arm

Surface: Nickel-plated, with black cover cap

2D adjustment

  • Easy adjustment of furniture doors
  • Side adjustment: -2 mm via eccentric fitting
  • Height adjustment: +/- 2 mm via slot. To adjust the height, break off the two pins under the Euro screw.

One cup for all OBS 6 and OBS 8 hinge models

  • With cup rim cover
  • Suitable for corner stop, twin overlay hinges and glass doors

Opening angle of 180°/230°/270°

Specified dimensions not binding. Subject to technical changes!

Application area

Suitable for unit and continuous builds

Products specifications
Hinge pot depth 13 mm
Type of assembly Screw-on
Hole drilling 45/9.5 mm
Drill hole diameter 35 mm
Material Zamak
Surface Nickel-plated

Certificates/Documents(1)

3D-drawing 1

Products specifications
Hinge pot depth 13 mm
Type of assembly Screw-on
Hole drilling 45/9.5 mm
Drill hole diameter 35 mm
Material Zamak
Surface Nickel-plated
Close