Close
Filters
Search

Laser receiver Universal LRU 22

Article No. 5709300454
UNIVERSAL-LASRRECEIVER-LRU22
€435.42 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Universal receiver with millimetre indicator for red and green rotary laser levels and line lasers

Precision

  • Millimetre indicator in the display for simple and precise alignment of the laser
  • High reading accuracy thanks to the LCD display with switchable LED indicator
  • Adjustable acoustic signal
  • Large range of up to 500 m for use in various working environments

User-friendly

  • No complicated pre-setting required - ready to use straight away
  • Extremely flexible, as it can be used for both rotary laser levels and line lasers with red or green laser lines
  • Easy to read thanks to the option of reading the front and back of the receiver
  • Long battery/rechargeable battery life of up to 50 hours for uninterrupted use over long periods of time
  • Battery level indicator shows the battery charge status at a glance
  • Fully protected against dust and water thanks to IP67 degree of protection
  • Two strong retaining magnets for attaching to any metallic surface
  • Compact size and low weight for ease of handling and transport
  • Measuring rod holder included in scope of delivery
Notice

Suitable for indoor and outdoor applications

Universal receiver with millimetre indicator for red and green rotary laser levels and line lasers

Precision

  • Millimetre indicator in the display for simple and precise alignment of the laser
  • High reading accuracy thanks to the LCD display with switchable LED indicator
  • Adjustable acoustic signal
  • Large range of up to 500 m for use in various working environments

User-friendly

  • No complicated pre-setting required - ready to use straight away
  • Extremely flexible, as it can be used for both rotary laser levels and line lasers with red or green laser lines
  • Easy to read thanks to the option of reading the front and back of the receiver
  • Long battery/rechargeable battery life of up to 50 hours for uninterrupted use over long periods of time
  • Battery level indicator shows the battery charge status at a glance
  • Fully protected against dust and water thanks to IP67 degree of protection
  • Two strong retaining magnets for attaching to any metallic surface
  • Compact size and low weight for ease of handling and transport
  • Measuring rod holder included in scope of delivery
Notice

Suitable for indoor and outdoor applications

Application area

The laser receiver is ideal for receiving laser light from rotary laser levels or line lasers, making it ideal for construction sites, surveying work or landscaping.

Products specifications
Display 3 LEDs
IP protection class IP 67
Rechargeable battery/battery life 50 hours
Type of rechargeable battery/battery AlMn
Min./max. temperature conditions -10 to +50 °C
Min./max. storage temperature -10 to +50 °C
Battery designation 1.2 V Mignon AA
Number of rechargeable batteries/batteries 1 PCS
Length reception field 90 mm
Products specifications
Display 3 LEDs
IP protection class IP 67
Rechargeable battery/battery life 50 hours
Type of rechargeable battery/battery AlMn
Min./max. temperature conditions -10 to +50 °C
Min./max. storage temperature -10 to +50 °C
Battery designation 1.2 V Mignon AA
Number of rechargeable batteries/batteries 1 PCS
Length reception field 90 mm
Close